missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Powder Funnel

Product Code. 10125251
Change view
Click to view available options
Diameter (Metric)Top:
5cm
8cm
12cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Unit Size
10125251 12cm Each
10165201 8cm Each
10258101 5cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10125251 Supplier Karl Hecht™ Supplier No. 44001044
  • ONLINE EXCLUSIVE PRICE
    £27.11
    £18.39 / Pack of 1
    Save £8.72
    32% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transfer powdered materials easily with this short, wide-stem funnel. Karl Hecht™ Glass Powder Funnel is constructed of AR™ soda glass.

  • Short, wide stem.
  • AR™ soda glass construction.

Specifications

Diameter (Metric)Top 12cm
Material AR-GLAS
For Use With (Application) Powdered materials
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.