missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Glass Plates for Standard Flatbed Units
Supplied in packs of 3
Brand: Cytiva 80110688
Code : GE
Additional Details : Weight : 1.14600kg
Description
- 125 x 240 x 0.5 mm
- Polystyrene spacer
Specifications
Standard Flatbed Unit | |
Glass | |
0.03 in. | |
200 mm |
U-Frame Glass Plate | |
2/Pk. | |
1 mm | |
260 mm |