missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Pestles

Product Code. p-7158708
Click to view available options
For Use With (Equipment):
Mortars 100 mm in diameter
Mortars 120 mm in diameter
Length (Metric):
130 mm
150 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15661497

Brand: Karl Hecht™ 47029010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With a rough grinding surface for superior results in pharmacological applications and more.

  • Manufactured from borosilicate glass 3.3
  • For use with mortars
  • Available in multiple sizes

Specifications

Diameter (Metric) Outer 31 mm head
Product Type Pestle
Material Borosilicate Glass (3.3)
For Use With (Equipment) Mortars 100 mm in diameter
For Use With (Application) Grinding
Length (Metric) 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.