missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Pestles

Product Code. 15671497
Change view
Click to view available options
For Use With (Equipment):
Mortars 100 mm in diameter
Mortars 120 mm in diameter
Length (Metric):
130 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Length (Metric) unitSize
15671497 Mortars 120 mm in diameter 150 mm Each
15661497 Mortars 100 mm in diameter 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15671497 Supplier Karl Hecht™ Supplier No. 47029012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With a rough grinding surface for superior results in pharmacological applications and more.

  • Manufactured from borosilicate glass 3.3
  • For use with mortars
  • Available in multiple sizes

Specifications

Diameter (Metric) Outer 36 mm head
Product Type Pestle
Material Borosilicate Glass (3.3)
For Use With (Equipment) Mortars 120 mm in diameter
For Use With (Application) Grinding
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.