missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Glass Oven G-300 (Drying/Kugelrohr)

Product Code. 31114605 Shop All Buchi Products
Click to view available options
Capacity (Metric):
200 mL
250 mL
This item is not returnable. View return policy

Product Code. 31114605

Brand: BUCHI 11G3001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Glass Oven G-300 can perform distillation, drying, sublimation, and freeze-drying, eliminating the need for multiple large instruments.

  • The Glass Oven G-300 comes in two configurations, each with various interchangeable accessories for various applications
  • The Glass Oven G-300 Drying can be used for drying, sublimation, and freeze-drying
  • Freeze-drying is ideal for preserving the integrity of samples. The process involves freezing a solution and reducing the pressure to sublimate the ice
  • Sublimation is the direct transition of a substance from a solid to a gas, bypassing the liquid phase. It yields exceptionally pure products without requiring additional solvents
  • The Glass Oven G-300 Kugelrohr can be used for distillation and drying under rotation
  • Semiconductor coating that ensures uniform heat distribution and accelerates heating and cooling. This gentle heating minimizes thermal damage to your samples
  • A transparent glass chamber allows for real-time sample monitoring

Specifications

Chamber Material Glass
Capacity (Metric) 250 mL
Temperature (Metric) Ambient +5° to 300°C
Type Drying Oven
Width (Metric) 40.0 cm
Height (Metric) 18.0 cm
Depth (Metric) 18.0 cm
Weight (Metric) 6.0 kg
Voltage 100/240 V
Wattage 600 W
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.