missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Mortars

Product Code. 15651497
Change view
Click to view available options
Capacity (Metric):
225 mL
400 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15651497 400 mL Each
15641497 225 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15651497 Supplier Karl Hecht™ Supplier No. 47028012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An excellent option for grinding samples and materials, especially for pharmacological applications.

  • Rough inside aids with grinding
  • With spout for easy pouring
  • Manufactured from borosilicate glass 3.3
  • Available in multiple capacities

Specifications

Diameter (Metric) Outer 120 mm
Product Type Mortar
Material Borosilicate Glass (3.3)
For Use With (Application) Grinding materials
Height (Metric) 90 mm
Finish Rough Inner
Capacity (Metric) 400 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.