missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Microscope Cover Slips, Glass

Product Code. 10165761
Click to view available options
Thickness (Metric):
0.17 ±0.01 mm
Dimensions (L x W):
18 x 18 mm
22 x 22 mm
26 x 21 mm
40 x 24 mm
Quantity:
100/Pk., 1000/Cs.
50/Pk., 1000/Cs.
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10165761

Brand: Karl Hecht™ 41014542

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically and hydrolytically resistant borosilicate glass cover slips. Karl Hecht™ Microscope Cover Slips are superior, versatile, and square/rectangular in shape.

  • Highest hydrolytic resistance.
    • Hydrolytic class: 1.
  • Chemically resistant.
    • Alkali emission: approximately 15 to 24μg Na2O/g glass.
  • Suitable for fluorescent microscopy.
  • For mercury illumination, please filter out mercury lines with wavelengths shorter than 313nm for best evaluation.
  • Precisely cut, faultless.

Specifications

Shape Rectangle and Square
Material Borosilicate Glass
Thickness (Metric) 0.17 ±0.01 mm
Dimensions (L x W) 40 x 24 mm
For Use With (Equipment) Microscope slides
Quantity 50/Pk., 1000/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.