missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MG 160
Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.
£99.00 - £163.00
Specifications
Basis Weight | 75 g/m2 |
---|---|
Color | White |
Format | Sheet |
Material | Binder-free Glass Microfiber |
Particle Retention | 1.2 μm |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15992810
|
Sartorius Stedim Biotech™
FT-201110-060090 |
60 x 90 mm | 100/Pk. |
£99.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15902820
|
Sartorius Stedim Biotech™
FT-201110-090125 |
90 x 125 mm | 100/Pk. |
£163.00
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
15912820
|
Sartorius Stedim Biotech™
FT-201110-203254 |
203 x 254 mm | 50/Pk. |
£151.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
Description
- Binder-free
- Suitable for the following:
- Air monitoring
- Air/gas filtration
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifications
75 g/m2 | |
Sheet | |
1.2 μm | |
400 mL/min. | |
Hydrophilic |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MG 160 | |
0.35 mm |