missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Glass Lined Stainless-Steel GC Tubing

Product Code. 15228993
Click to view available options
Overall Length (Metric):
30 cm
60 cm
90 cm
180 cm
Diameter (Metric) Inner:
0.3 mm
0.4 mm
0.5 mm
0.70 mm
0.75 mm
0.8 mm
1 mm
2 mm
4 mm
9.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15228993

Brand: Trajan Scientific and Medical™ 082719

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Exhibits resistance to the harshest of conditions and to strong acids and bases

  • Ideal for HPLC columns, particularly for biological matrices
  • Temperature stable up to 500°C

Specifications

For Use With HPLC Columns, Biological Matrices
Diameter (Metric) Inner 0.5 mm
Overall Length (Metric) 90 cm
Material Borosilicate Glass (Lining)
Max. Operating Temperature (Metric) Stable up to 500°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.