missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Wide Neck Screw Cap Bottles
Description
- With thread and screw cap
- Available in clear or amber glass
- Amber glass is ideal for protecting light-sensitive materials
- Screw caps are heat resistant up to 110°C
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Clear |
| Includes | Thread and Screw Cap |
| Material | Glass |
| Mouth | Wide |
| Product Type | Jar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?