missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schuett Biotec™ Glass Homogenizers
Click to view available options
Capacity (Metric):
2 mL
15 mL
Includes:
Mortar no spout, pestle, cyl.
Mortar w/spout, pestle, conic.
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 15 mL |
| Material | Glass |
| Product Type | Homogenizers |
| Includes | Mortar w/spout, pestle, conic. |
| Pestle Material | Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction