missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Graduated Class B Type 2 Pipets
Pipet liquids securely. Fisherbrand™ graduated class B type 2 pipets are made from soda lime glass. Type 2 pipets have the zero mark at the tip.
£33.15 - £55.70
Specifications
Certifications/Compliance | Class B, BS 700 ISO 835 |
---|---|
Class | B |
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5 Pack |
Product Code | Brand | Tolerance | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tolerance | Volume (Metric) | Price | Quantity & Availability | ||||
11942178
|
Fisherbrand™
|
±0.05 mL | 10 mL |
£33.15
Pack of 5 |
In Stock
Log in to see stock. |
||||
11952178
|
Fisherbrand™
|
±0.02 mL | 25 mL |
£55.70
Pack of 5 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
11932178
|
Fisherbrand™
|
±0.015 mL | 5 mL |
£33.40
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
- Blue ceramic graduations
- Type 2 Pipets
- Soda Lime Glass
- Class B Tolerances
- Graduated
Specifications
Class B, BS 700 ISO 835 | |
Soda Lime Glass | |
5 Pack |
B | |
Yes | |
Bulb Pipet |