missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Graduated Class B Type 1 Pipettes
Pipet liquids securely. Fisherbrand™ graduated class B type 1 pipets are made from soda lime glass. Type 1 pipets have the zero at the top.
£27.10 - £58.20
Specifications
Certifications/Compliance | Class B, BS 700 ISO 835 |
---|---|
Class | B |
Material | Soda Lime Glass |
Graduated | Yes |
Quantity | 5 Pack |
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Tolerance | Volume (Metric) | Price | Quantity & Availability | |||
11922178
|
Fisherbrand™
|
0.1 mL | ±0.10 mL | 25 mL |
£58.20
Pack of 5 |
In Stock
Log in to see stock. |
|||
11992168
|
Fisherbrand™
|
0.05 mL | ±0.05 mL | 1 mL |
£27.10
Pack of 5 |
In Stock
Log in to see stock. |
|||
11912178
|
Fisherbrand™
|
0.2 mL | ±0.20 mL | 10 mL |
£33.15
Pack of 5 |
In Stock
Log in to see stock. |
|||
11902178
|
Fisherbrand™
|
0.2 mL | ±0.20 mL | 5 mL |
£33.05
Pack of 5 |
In Stock
Log in to see stock. |
|||
Description
- Soda lime Glass
- Blue ceramic graduations
- Type 1 Pipet
- Class B
Specifications
Class B, BS 700 ISO 835 | |
Soda Lime Glass | |
5 Pack |
B | |
Yes | |
Pipet |