missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Graduated Class AS Type 1 Pipets
Pipet liquids with precision. Fisherbrand™ graduated class AS type 1 pipets are made from soda lime glass. Type 1 pipets have the zero mark at the top.
£8.65 - £20.69
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15277925
|
Fisherbrand™
|
1 mL |
£8.65
Pack of 2 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15287925
|
Fisherbrand™
|
2 mL |
£9.60
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15297925
|
Fisherbrand™
|
5 mL |
£9.80
Pack of 2 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15207935
|
Fisherbrand™
|
10 mL |
£11.30
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15217935
|
Fisherbrand™
|
25 mL |
£20.69
Pack of 2 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
Pipet liquids with precision. Fisherbrand™ graduated class AS type 1 pipets are made from soda lime glass. Type 1 pipets have the zero mark at the top.
- Soda lime glass
- Type 1
- Blue graduations
- Class AS
- Batch Certificate of Compliance is downloadable
Specifications
Soda Lime Glass | |
Yes | |
Pipet |