missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Graduated Pipettes, Blue Graduation

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Graduated Pipettes, Blue Graduation come with a cotton plug end as standard.

Brand:  Hirschmann™ 1101160

Code : A0

Additional Details : Weight : 0.26100kg

 View more versions of this product

Product Code. 11700834

  • £96.45 / Pack of 12
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Acc. to DIN EN ISO 835
  • Main point ring graduation in blue
  • Graduated to tip, zero on top, type 3
  • Conformity certified, with dated batch identification
Specifications

Specifications

Yes
AS
Yes
0.03 mL
10 mL
DIN EN ISO 835
Polypropylene
12 Pack
Blue
Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers