Learn More
Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints
Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance.
Brand: Bohlender™ D590-32
Code : A0
Additional Details : Weight : 0.10000kg
Description
- Red glass-fiber reinforced ETFE screw cap
- Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Very good chemical resistance
- The medium is only exposed to PTFE
Specifications
Screw Joint | |
Glass-Fiber Reinforced ETFE | |
-50°C | |
GL 25 | |
10 bar |
FDA Conform | |
For 10mm tubing O.D. | |
1 Each | |
Red | |
150°C |