missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints
Description
- Red glass-fiber reinforced ETFE screw cap
- Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
- For tubing diameters under 3mm (not exposed to the medium)
- Very good chemical resistance
- The medium is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PTFE |
| For Use With | For 6mm tubing O.D. |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Color | Red |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 150°C |
| Product Type | Screw Joint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?