missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints

Product Code. 10028360
Change view
Click to view available options
For Use With:
For 0.8mm tubing O.D.
For 10mm tubing O.D.
For 4mm tubing O.D.
For 6mm tubing O.D.
Thread Size:
GL 14
GL 18
GL 25
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Thread Size unitSize
10028360 For 10mm tubing O.D. GL 18 Each
10792173 For 0.8mm tubing O.D. GL 14 Each
10745992 For 10mm tubing O.D. GL 25 Each
10222351 For 4mm tubing O.D. GL 18 Each
10489381 For 6mm tubing O.D. GL 25 Each
10120461 For 6mm tubing O.D. GL 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10028360 Supplier Bohlender™ Supplier No. D59018
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these screw joints for connecting equipment and fittings with GL threads to hard-walled tubing or tubes made of glass, plastic or metal. Bohlender™ BOLA™ Glass-Fiber Reinforced ETFE Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels. Ideal for use in aggressive ambiance.

  • Red glass-fiber reinforced ETFE screw cap
  • Inner parts: ETFE V-ring, FKM O-ring, PTFE tapered ring and sealing ring
  • For tubing diameters under 3mm (not exposed to the medium)
  • Very good chemical resistance
  • The medium is only exposed to PTFE

Specifications

Certifications/Compliance FDA Conform
Material PTFE
For Use With For 10mm tubing O.D.
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Thread Size GL 18
Color Red
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 150°C
Product Type Screw Joint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.