Learn More
Sartorius Glass Fiber (GF) Pre-filters
Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.
Brand: Sartorius 13400--50------Q
Code : NEW
Additional Details : Weight : 0.10000kg
Description
The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.- Manufactured with a hydrophillic acrylic binder for defined strength
- Has a high particle loading capacity for filtering relatively dirty liquids
- Mechanically and chemically stable, with a temperature resistance up to 220°C
- Other filter characteristics:
- Weight: 73g/m2
- Extractable content in isopropanol: 1.54%
- Extractable content in water: 1.12%
- Pressure drop at 5.3cm/sec: 0.363kPa
- Total throughput at 1bar: 320mL/min./cm2
Specifications
Autoclavable | |
Disc | |
Non-sterile | |
Used as a depth prefilter high particle loading capacity | |
Hydrophilic | |
220°C | |
1.96 in. |
White | |
Borosilicate Glass Microfiber | |
295 to 381mL/min. | |
13400 | |
428°F | |
550 μm | |
5 cm |