missing translation for 'onlineSavingsMsg'
Learn More

Merck Glass Fiber Filters Without Binder, 1 μm

Hydrophilic Glass Fiber without Binder Resin filter

Brand:  Merck APFB03700

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10285413

  • £103.00 / Pack of 100
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Hydrophilic Glass Fiber without Binder Resin filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121 °C at 1 bar).

Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.

Type APFB
•Higher mechanical strength when wet and greater loading capacity than type APFA filters
•Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting

Specifications

Specifications

23.4 L/min/ cm2
Autoclavable
Depth Filter
1 μm
Sterile
Used for contamination analysis
Hydrophilic
932°F
0.027 in.
Filter Membranes
1.4 in.
3.7 cm
95 mm of H2O
White
Borosilicate Glass Microfiber
1 μm
2.2 mL/min/ cm2
APFB
Plain
500°C
700 μm
Hydrophilic
3.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers