missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Filters with Binder, 1 μm
For prefiltration and contamination analysis
Brand: Merck AP1504200
68.53 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.10000kg
Description
For prefiltration and contamination analysis
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Our Glass Fiber filters are available with or without binder resins and can be sterilized by EO, gamma, or autoclave (121°C at 1 bar). Glass Fiber Filters with Binder Resin: Millipore filters with binder resin have superior wet strength and are excellent for qualitative analysis and prefiltration, especially for heavily contaminated liquids. They are also widely used for clarification of aqueous solutions.Type AP15Specifications
10.6 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
0.2 to 0.6 μm | |
Sterile | |
Prefiltration and contamination analysis | |
Hydrophilic | |
100 μg/ cm2 | |
1022°F | |
0.031 in. | |
Filter Membranes | |
1.6 in. | |
4.2 cm |
210 mm of H2O | |
White | |
Borosilicate Glass Microfiber | |
1 μm | |
1.6 mL/min/ cm2 | |
AP15 | |
Binder resin | |
Plain | |
550°C | |
790 μm | |
Hydrophilic | |
4.2 cm |