missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Glass Distillation Thermometer

Product Code. 10458982
Change view
Click to view available options
Temperature Range (Metric):
0°C to 150°C
0°C to 250°C
Length (Metric):
55 mm
70 mm
85 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Length (Metric) unitSize
10458982 0°C to 150°C 85 mm Each
10294051 0°C to 150°C 55 mm Each
10756761 0°C to 250°C 55 mm Each
10529751 0°C to 150°C 70 mm Each
10294621 0°C to 250°C 85 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10458982 Supplier Lenz Laborglasinstrumente™ Supplier No. 05065003
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottle Fill Paraffin Oil
Length (Metric) 85 mm
Material Glass
Product Type Distillation Thermometer
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) 0°C
Temperature Range (Metric) 0°C to 150°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.