missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Glass Combination pH Electrodes

Product Code. 11577739
Change view
Click to view available options
Length (Metric):
120 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11577739 150 mm Each
10360101 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11577739 Supplier Hanna Instruments™ Supplier No. HI1110B
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sensing electrode made with a silver ring with a design that is ideal for use in argentometric titrations.

  • Recommended for use with pH 20 and pH 21 pH meters
  • For general laboratory use
  • Combination pH Electrode
  • Glass body ORP half-cell electrode with a BNC connector
  • Sensing electrode made with a silver ring and is to be used in conjunction with a reference half-cell electrode
  • Design consideration ideal for use in argentometric titrations

Specifications

Connector Types BNC
Diameter (Metric) 12 mm
Type pH Combination Electrode
For Use With (Application) For general laboratory use
Includes 1m Coaxial Cable, BNC Connector
Length (Metric) 150 mm
Material Glass
pH Range 0 to 13
Temperature (Metric) Range 20°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.