missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Glass Centrifuge Tubes, Round Bottom

Product Code. 10439031
Click to view available options
Capacity (Metric):
10 to 15 mL
25 to 30 mL
Diameter (Metric):
17 mm
24 to 25 mm
Length (Metric):
98 mm
100 mm
Material:
Borosilicate Glass (3.3)
Soda Lime Glass
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10439031

Brand: Karl Hecht™ 40958001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clear, glass centrifuge tubes provide superior visibility. Karl Hecht™ Glass Centrifuge Tubes, Round Bottom have thick walls and are available graduated/ungraduated and constructed of AR™ soda glass or Duran™ borosilicate.

  • Round bottom.
  • Graduated or ungraduated.
  • Rimless.
  • Thick-walled.
  • AR™ soda glass, or Duran™ borosilicate.

Specifications

Capacity (Metric) 10 to 15 mL
Material Borosilicate Glass (3.3)
For Use With Centrifuge
No. per Pack 100
Length (Metric) 98 mm
Bottom Shape Round
Diameter (Metric) 17 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.