missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Centrifuge Tubes, Conical
Click to view available options
Material:
Borosilicate Glass (3.3)
Soda Lime Glass
Length (Metric):
105 mm
112 mm
98 to 100 mm
Product Type:
Rimless Centrifuge Tube
Rimmed Centrifuge Tube
Unit Size:
Pack of 100
Graduations:
10 mL, 1/10 with mark at 15 mL
Description
- Conical bottom.
- Graduated or ungraduated.
- Rimmed or rimless.
- AR™ soda glass, or Duran™ borosilicate.
Specifications
Specifications
| Capacity (Metric) | 10 to 15 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With | Centrifuge |
| No. per Case | 100/Box |
| Length (Metric) | 112 mm |
| Bottom Shape | Conical |
| Diameter (Metric) | 17 mm |
| Graduated | No |
| Product Type | Rimless Centrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction