Learn More
Hirschmann™ Class A Volumetric Flasks with Poly Stopper
Achieve precise standard solutions. Hirschmann™ Class A Volumetric Flasks with Poly Stopper is standardized to contain or to deliver a definite amount of liquid. Flask has silver diffusion ink with brown graduations.
Brand: Hirschmann™ 2822171
Additional Details : Weight : 0.10000kg
Description
- With polyethylene stopper
- With amber stain graduation
- Acc. to DIN EN ISO 1042
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
DIN EN ISO 1042 | |
25 mL | |
110 mm | |
12/21 NS Standard Ground | |
Yes |
Polyethylene | |
Borosilicate Glass, Duran Glass | |
±0.06 mL | |
±0.06 mL | |
A |