missing translation for 'onlineSavingsMsg'
Learn More

Gravis Wide Neck Glass Bottles

Product Code. 12646326
Change view
Click to view available options
Capacity (Metric):
2.5 mL
30 mL
100 mL
Unit Size:
Pack of 110
Pack of 360
Pack of 86
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12646326 30 mL Pack of 110
11864282 2.5 mL Pack of 360
17624815 100 mL Pack of 86
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 12646326 Supplier Gravis Supplier No. B00327/110D
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Provides excellent storage for liquids and solids in the laboratory. Gravis Wide Neck Glass Bottles are to be sealed with waterproof screw caps.

  • Available in a range of capacities
  • Wide neck allows for ease of access to contents
  • Manufactured from soda lime glass

Specifications

Capacity (Metric) 30 mL
Material Glass
Neck ID (Metric) 38
No. per Pack 110/pk
Quantity 30mL
Product Type Storage Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.