missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Wide Neck Glass Bottles
Click to view available options
Capacity (Metric):
2.5 mL
30 mL
100 mL
Description
- Available in a range of capacities
- Wide neck allows for ease of access to contents
- Manufactured from soda lime glass
Specifications
Capacity (Metric) | 2.5 mL |
Material | Glass |
No. per Pack | 360/pk |
Quantity | 2.5mL |
Product Type | Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'