missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Glass Beads for Mills

Product Code. 10252641 Shop All Retsch Products
Click to view available options
Diameter (Metric):
0.10 to 0.25 mm
0.25 to 0.50 mm
0.50 to 0.75 mm
0.75 to 1 mm
1 to 1.5 mm
Unit Size:
500g
Each
This item is not returnable. View return policy

Product Code. 10252641

Brand: RETSCH 22.222.0002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Retsch MM 200 Mixer Mills.

  • Ideal for disruption of biological cells

Specifications

Type Beads
Material Glass
Diameter (Metric) 0.25 to 0.50 mm
For Use With (Equipment) Mixer Mill MM 200
Quantity 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.