missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Glass Beads for Mills

Product Code. 10069270 Shop All Retsch Products
Change view
Click to view available options
Diameter (Metric):
0.10 to 0.25 mm
0.25 to 0.50 mm
0.50 to 0.75 mm
0.75 to 1 mm
1 to 1.5 mm
Unit Size:
500g
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10069270 0.10 to 0.25 mm 500g
11726175 0.10 to 0.25 mm Each
11736175 0.25 to 0.50 mm Each
10252641 0.25 to 0.50 mm 500g
11756175 0.75 to 1 mm 500g
10782701 1 to 1.5 mm 500g
11746175 0.50 to 0.75 mm 500g
10262641 0.50 to 0.75 mm 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10069270 Supplier RETSCH Supplier No. 22.222.0001
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Retsch MM 200 Mixer Mills.

  • Ideal for disruption of biological cells

Specifications

Type Beads
Material Glass
Diameter (Metric) 0.10 to 0.25 mm
For Use With (Equipment) Mixer Mill MM 200
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.