missing translation for 'onlineSavingsMsg'
Learn More

Glass beads, 5 mm

Product Code. 16534334 Shop All Thermo Scientific Chemicals Products
Change view
Click to view available options
Quantity:
100 g
500 g
Unit Size:
100g
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16534334 100 g 100g
16544334 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16534334 Supplier Thermo Scientific Acros Supplier No. 465951000
 Restricted Item
In Stock
Add to basket
This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 100 g
Chemical Name or Material Glass beads
What is the Littleton softening point of the Glass beads, 5 mm?

The Glass beads, 5 mm have the following Littleton softening point: TL=670 ± 10 degrees C.

What type of glass are the Glass beads, 5 mm?

The Glass beads, 5 mm are non-acid washed, soda lime glass.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.