missing translation for 'onlineSavingsMsg'
Learn More

Glass beads, 1.5 mm, Thermo Scientific Chemicals

Product Code. 16524334 Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
100 g
500 g
Unit Size:
100g
500g
This item is not returnable. View return policy

Product Code. 16524334

missing translation for 'mfr': Thermo Scientific Acros 465945000

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 500 g
Chemical Name or Material Glass beads

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.