missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL Tube Fittings Elbow

Product Code. 10619981
Click to view available options
Diameter (Metric):
32.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10619981

Brand: BOLA D53945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL Tube Fittings Elbow PTFE

  • Tube fitting elbow-shaped made of PTFE, two connections with GL thread.
  • Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 32.5 mm
Autoclavable Autoclavable
Overall Length (Metric) 73 mm
Thread Size GL 45
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.