missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA GL-Distributor with Stopcock
Click to view available options
Closure Size:
6x 14 - 1x 14
Unit Size:
Each
Description
- Distributor body made of PTFE with six lateral, GL-threaded connectors and one on the bottom.
- Conical stopcock made of PTFE with L-Bore for good sealing and knurled grip made of PP for marking and regulation of flow direction.
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Diameter (Metric) | 7 x 8 mm |
| Autoclavable | Autoclavable |
| Length (Metric) | 80 mm |
| Closure Size | 6x 14 - 1x 14 |
| Certifications/Compliance | FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction