missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning underneath
- SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifica
Specifica
| Capacity (Metric) Refrigerator | 569 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Style | Self-closing SwingLine with Slimline Handle |
| No. of Doors | 1 |
| Door Material | Steel |
| Hinge Side | Right Interchangeable |
| Shelves | 6 (5 Adjustable) Grid |
| Capacity (Metric) Shelf | 60 kg |
| Defrost | Automatic |
| Refrigerant | R 600a |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?