missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators
Provides outstanding cooling performance for professional-standard, long-term freshness. Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators feature fan-assisted dynamic cooling with a stainless steel molded liner/exterior finish for a highly robust and reliable unit.
£4150.00
Specifications
Type | General Purpose Refrigerator |
---|---|
Capacity (Metric) Shelf | 60 kg |
Defrost | Automatic |
Access Security | Key Lock |
Refrigerant | R 290 |
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Casters | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) Refrigerator | No. of Doors | Casters | Price | Quantity & Availability | |||
15746868
|
Liebherr™
GKPV 6573 |
465 L | 1 | No |
£4150.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
General Purpose Refrigerator | |
Automatic | |
R 290 | |
83 mm (wall) to 60 mm (door) | |
Digital, External | |
Electronic | |
Adjustable feet, Alarm | |
220/240 V |
60 kg | |
Key Lock | |
Stainless Steel | |
Chrome Nickel Steel | |
Stainless Steel | |
Gastronorm 2/1, 53 x 65cm (lengthwise) | |
ProfiLine | |
50 Hz |