missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
- Guarantees accuracy and precision.
- No risk of contamination: Tips are manufactured in a clean room.
- Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
- Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging.
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Model | DF1000ST |
| Length (English) | 5.71 in. |
| Length (Metric) | 5.1 cm |
| Clean Claims | DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free |
| Format | Rack |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
