missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM TipackTM Filter Tips
GREENER_CHOICE

Product Code. 11921483 Shop All Gilson Products
Change view
Click to view available options
Length (Metric):
3 cm
4.5 cm
5.1 cm
8.4 cm
Volume (Metric):
0.1 to 10 μL
10 to 100 μL
100 to 1000 μL
100 to 1200 μL
2 to 30 μL
20 to 200 μL
20 to 300 μL
Unit Size:
Pack of 960
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Volume (Metric) unitSize
11921483 3 cm 0.1 to 10 μL Pack of 960
12639591 4.5 cm 0.1 to 10 μL Pack of 960
11922078 5.1 cm 2 to 30 μL Pack of 960
12649591 5.1 cm 10 to 100 μL Pack of 960
11912078 5.1 cm 20 to 200 μL Pack of 960
12669591 5.1 cm 20 to 300 μL Pack of 960
12679591 5.1 cm 100 to 1000 μL Pack of 960
12689591 8.4 cm 100 to 1200 μL Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11921483 Supplier Gilson™ Supplier No. F171103
Add to basket
Edge
Add to basket

Designed to meet the most stringent demands in various fields and applications such as PCR, molecular biology and cell technology. GilsonTM PIPETMANTM TipackTM Filter Tips are designed, developed, and manufactured in order to fit Gilson pipettes perfectly. They play a critical role in preventing aerosol-borne contamination.

  • Optimized geometry and pure polypropylene material ensure complete dispensing for consistent results.
  • Guarantees accuracy and precision.
  • No risk of contamination: Tips are manufactured in a clean room.
  • Gamma ray sterilized: Indicator dots used on Gilson's products undergo an irreversible color change upon sterilization.
  • Guaranteed free of DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging.
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Filtered
Sterility Sterile
Color Clear
Autoclavable Not Autoclavable
Model DF10ST
Length (English) 5.71 in.
Length (Metric) 3 cm
Clean Claims DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free
Format Rack
Tip Style Standard
Quantity 960 (10x96)
Product Type Air Displacement
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Pipetman Tipack
Material Polypropylene
Graduations 2 μL, 10 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.