missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contains boxes of certified-quality PIPETMAN Tips and useful accessories.
- Single pipet holders
- COLORIS™ Identification Clips (mixed colors)
- Gilson Guide to Pipetting (except Large-volume Kit)
Specifications
Specifications
| Description | Manual Air Displacement |
| Color | Blue/White |
| Disposable | Reusable |
| For Use With | Manual Air Displacement Pipette |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Pipetman |
| Sterility | Non-sterile |
| Type | Pipette Kit, Manual Air Displacement |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
