missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ F Fixed Volume Pipette
GREENER_CHOICE

Product Code. 10235692 Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
2 μL
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
300 μL
400 μL
500 μL
1000 μL
5000 μL
Accuracy:
±0.08μL
±0.1μL
±0.2μL
±0.25μL
±0.4μL
±0.8μL
±1.6μL
±3μL
±3.5μL
±3.6μL
±30 μL
±4μL
±8μL
Model:
F10
F100
F1000
F2
F20
F200
F25
F250
F300
F400
F5
F50
F500
F5000
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Accuracy Model unitSize
10235692 20 μL ±0.2μL F20 Each
10403952 200 μL ±1.6μL F200 Each
10041912 2 μL ±0.08μL F2 Each
10799134 25 μL ±0.25μL F25 Each
10112862 10 μL ±0.1μL F10 Each
10676073 1000 μL ±8μL F1000 Each
10255592 5 μL ±0.1μL F5 Each
10453562 50 μL ±0.4μL F50 Each
10001952 500 μL ±4μL F500 Each
10719524 300 μL ±3.5μL F300 Each
10347662 100 μL ±0.8μL F100 Each
10061922 250 μL ±3μL F250 Each
10225692 400 μL ±3.6μL F400 Each
12326122 5000 μL ±30 μL F5000 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10235692 Supplier Gilson™ Supplier No. F123604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The PIPETMAN™ F Fixed Volume Pipette is a dedicated fixed-volume air-displacement pipet that guarantees no risk of volume-selection errors.

  • Dedicated fixed-volume pipette assures reliable and consistent results.
  • Volume can be adjusted by users in the laboratory for dense or viscous fluids.
  • Single-volume mechanism provides a low-cost alternative for clinical diagnostics, quality control and routine testing.
  • Gilson maximum permissible errors are guaranteed only when PIPETMAN pipettes are used with the recommended Gilson PIPETMAN Tips.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.2μL
Certifications/Compliance GLP
Compatible Tips D200, DF30ST tip
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With D200, DF30ST Tip
Material Polypropylene
Model F20
Number of Channels 1
Sterility Non-sterile
Type Fixed Volume Pipette
Volume (Metric) 20 μL
For Use With (Equipment) D200, DF30ST tip
Includes Stainless Steel piston and PVDF handle
Warranty 3 Years
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 12.48 in.
Width (Metric) 31.7 cm
Height (English) 1.42 in.
Height (Metric) 3.6 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.