missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMAN™ Classic Pipet
GREENER_CHOICE

Product Code. 10103532 Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
1000 to 5000 μL
2 to 20 μL
20 to 100 μL
20 to 200 μL
200 to 1000 μL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10103532 1 to 10 mL Each
10635313 0.2 to 2 μL Each
10236072 1 to 10 μL Each
10082012 2 to 20 μL Each
10442412 20 to 100 μL Each
10327282 20 to 200 μL Each
10387322 200 to 1000 μL Each
10032042 1000 to 5000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10103532 Supplier Gilson™ Supplier No. F161201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.

  • Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
  • Tip holder and tip ejector are autoclavable to avoid cross-contamination
  • Each pipet bears engraved identification number for traceability

Order Info

Trade in program available. Please contact your Fisher Scientific Sales representative for more details.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±30, ±40, ±60μL
Compatible Tips D10mL
Adjustable Tip Spacing No
Color Blue
Dispensing Speed Manual
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Model P10mL
Number of Channels 1
Product Line Pipetman Classic
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 1 to 10 mL
For Use With (Application) Large Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology)
Length (English) 14.37 in.
Length (Metric) 36.5 cm
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Fit for Purpose Certified Quality
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.