missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MICROMANTM E Capillary Pistons
GREENER_CHOICE

Product Code. 10192852 Shop All Gilson Products
Change view
Click to view available options
Quantity:
10 x 96 Pk.
182 Pk.
192 Pk.
200 Pk.
576 Pk.
960 Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
CP10
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP25
CP250
CP250ST
CP25ST
CP50
CP50ST
Format:
Box
Rack, 10 x 96
Rack, 2 x 96
Unit Size:
Pack of 182
Pack of 192
Pack of 200
Pack of 576
Pack of 960
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Volume (Metric) Model Format unitSize
10192852 192 Pk. 1 to 10 μL CP10ST Rack, 2 x 96 Pack of 192
10011912 960 Pk. 1 to 10 μL CP10ST Rack, 10 x 96 Pack of 960
15306564 576 Pk. 3 to 25 μL CP25ST Box Pack of 576
10789324 192 Pk. 10 to 100 μL CP100ST Box Pack of 192
11327920 960 Pk. 10 to 100 μL CP100ST Box Pack of 960
15304785 576 Pk. 20 to 50 μL CP50ST Box Pack of 576
15314785 576 Pk. 50 to 250 μL CP250ST Box Pack of 576
12609621 182 Pk. 100 to 1000 μL CP1000ST Box Pack of 182
10041932 960 Pk. 1 to 10 μL CP10 Rack, 2 x 96 Pack of 192
12001532 960 Pk. 1 to 10 μL CP10 Rack, 10 x 96 Pack of 960
10463942 200 Pk. 3 to 25 μL CP25 Box Pack of 200
10726470 960 Pk. 3 to 25 μL CP25 Rack, 10 x 96 Pack of 960
10646653 192 Pk. 10 to 100 μL CP100 Box Pack of 192
10494132 960 Pk. 10 to 100 μL CP100 Box Pack of 960
12123771 200 Pk. 20 to 50 μL CP50 Box Pack of 200
10866510 960 Pk. 20 to 50 μL CP50 Rack, 10 x 96 Pack of 960
10163522 200 Pk. 50 to 250 μL CP250 Box Pack of 200
10456925 10 x 96 Pk. 50 to 250 μL CP250 Box Pack of 960
12597526 182 Pk. 100 to 1000 μL CP1000 Box Pack of 182
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10192852 Supplier Gilson™ Supplier No. F148413

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

MICROMANTM E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.

  • Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
  • Made specifically for GilsonTM MICROMANTM E pipets.
  • Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 10 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model CP10ST
Length (English) 5.39 in.
Length (Metric) 45.1 mm
Format Rack, 2 x 96
Tip Style Positive Displacement
Packaging Box
Quantity 192 Pk.
Product Type Capillary Piston
Disposable Single-use
For Use With (Equipment) Gilson Microman
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.