missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MICROMAN™ E Capillary Pistons
MICROMAN™ E Capillary Pistons provide reproducible, reliable results even with the most viscous or volatile liquids.
Marca: Gilson™ F148113
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for Gilson™ MICROMAN™ E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
Especificaciones
20 to 50 μL | |
Non-sterile | |
Autoclavable | |
4.25 in. | |
Box | |
200 Pk. | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
CP50 | |
86.35 mm | |
Box | |
Capillary Piston | |
Gilson Microman | |
Certified Quality |