missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Accessory for PIPETMANTM Complete Pipetting System- ColorisTM Colored Identifi cation Clips
Shop All Gilson Products

Description
- Brightly colored clips
- Made of polyacetal
- Used for identifying Pipetteman and Neo pipettes
Specifications
Specifications
| Content And Storage | 10x Blue Coloris Clips |
| Color | Blue |
| For Use With | Pipettes |
| Material | Polyacetal |
| Type | Locking Clip |
| For Use With (Equipment) | Pipetteman™ and Neo™ pipettes |
| Includes | 10x Blue Coloris Clips |
| Packaging Type | Zip bag |
| Quantity | 10 |
| Dimensions (L x W x H) | 22.5 x 22.5 x 11.5 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?