missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Gilmont™ Translucent PFA Tubing
Brand: Masterflex™ 06371-00
Code : A0
Additional Details : Weight : 0.40000kg
Specifications
Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP | |
0.8 mm | |
1.6 mm | |
0.4 mm | |
-195°C | |
Translucent | |
260°C |
Autoclavable | |
PFA | |
7.62 mm | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work | |
1 Pack | |
600 psi |