missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Aqueous IFD, 0.2μm, 50mm, nylon
Aqueous IFD from GE is a polypropylene housed in-line filter/degasser (IFD) with nylon membrane. It connects to an HPLC line and simultaneously filters and degasses during HPLC mobile phase preparation.
£162.00 - £264.00
Specifications
Description | Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs) |
---|---|
Pore Size | 0.2 μm |
Filtration Area | 16 cm2 |
For Use With (Application) | Whatman Aqueous and Solvent IFD Inline Filter Degassers |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Inlet Connection (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inlet Connection (Metric) | Price | Quantity & Availability | |||||
11303165
|
Cytiva
6726-5002 |
0.8 to 4 mm tubing |
£162.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11334644
|
Cytiva
6726-5002A |
1/8 in. tubing only |
£264.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Faster than traditional methods of HPLC mobile phase preparation, saving time in the laboratory
- Provides pure filtration of aqueous mobile phases without expensive degassing equipment
- Chemically resistant polypropylene construction enables reliable filtration
- Can be integrity-tested with the bubble point method
- Includes end fittings – for replacements, see our IFD end fitting kit
Specifications
Aqueous IFD, 0.2 μm, 50 mm, nylon (10 pcs) | |
16 cm2 | |
Polypropylene (PP) | |
50 mm |
0.2 μm | |
Whatman Aqueous and Solvent IFD Inline Filter Degassers | |
10 |