missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ MEM Vitamin Solution (100X)
GREENER_CHOICE

Product Code. 15430554
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
Product Code. Quantity unitSize
15430554 100 mL 100mL
1 options
This item is not returnable. View return policy

Product Code. 15430554

Brand: Gibco™ 11120052

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Used as a growth supplement for cell culture medium, to increase cell growth and viability

  • Contains 100x the vitamins found in the standard MEM
  • For in vitro diagnostic use
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Cell Culture, Insect Cell Culture, Mammalian Cell Culture, Sf9 and Sf21 Cell Culture

Order Info

Shipping Condition: Dry Ice

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: -5 to -20°C
Shipping conditions: Frozen
Shelf life: 12 months from date of manufacture
Cell Type Mammalian Cells
Concentration 100 X
Form Liquid
Product Type Vitamin Supplement
Sterility Sterile-filtered
pH 5.4 to 7.7
Quantity 100 mL
Shipping Condition Dry Ice

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.