missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Giant Stir Bar

Designed for use in large containers and vials. These giant PTFE-coated magnetic stir bares are autoclavable.

Brand:  Fisherbrand™

22.96 GBP valid until 2021-10-30
Use promo code "14806" to get your promotional price.



Code : A0

Additional Details : Weight : 0.18900kg

 View more versions of this product

Product Code. 10166330

Quantity Price
1 £30.09 / Each
10 £20.93 / Each
In stock, ready to ship: 31

Add to basket


Description

Description

  • Stable, general-purpose magnetic stir bar
  • Designed for use in large containers and vials
  • Autoclavable
Specifications

Specifications

Yes
White
Containers & Vessels / Stirrer Hot Plates
108mm
Cylindrical
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
27mm
1/Ea.
Videos
SDS
Documents
Certificates
View accessory products