missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GGPv Series ProfiPremiumLine GN 2/1 Forced Air Freezers

Código de producto. 15786848 Tienda Liebherr Productos
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
465 L
No. of Doors:
1
Dimensions (L x W x H) Exterior:
83 x 70 x 212 cm
missing translation for 'unitSize'
Each
Este artículo no se puede devolver. Vea la política de devoluciones

Código de producto. 15786848

missing translation for 'mfr': Liebherr™ GGPv 6590

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Ver productos alternativos

Este artículo no se puede devolver. Vea la política de devoluciones

Provides outstanding freezing for professional-standard, long-term freshness. Liebherr™ GGPv Series ProfiPremiumLine GN 2/1 Forced Air Freezers feature fan-assisted NoFrost technology, an RS 485 connection for remote monitoring and a stainless steel liner/exterior for a robust and reliable unit.

  • Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
  • Forced air cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
  • NoFrost technology: To ensure the freezer remains ice-free and that items do not frost over, contents are frozen using circulating chilled air and any moisture is removed
  • Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
  • Serial Bus Interface: Electronic control system uses an RS 485 interface to connect to external temperature/alarm monitoring software
  • Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
  • Electronic controls: Easy to use digital display is easy to view and understand, with a membrane keyboard that is tough and easy to clean
  • Foot Pedal Opening: Appliance can be opened using a foot pedal when arms/hands are occupied and unavailable
  • Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance 
  • SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
  • Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Especificaciones

Type General Purpose Freezer
Capacity (Metric) 465 L
Temperature Range -10°C to -26°C
Door Style Self-closing SwingLine
No. of Doors 1
Hinge Side Right Interchangeable
Interior Chrome Nickel Steel
Exterior Finish Stainless Steel
Shelves 5 (4 Adjustable) Grid
Capacity (Metric) Shelf 60 kg
Display Digital, External
Color Stainless Steel
Control Type Electronic
For Use With (Equipment) Gastronorm 2/1, 53 x 65cm (lengthwise)
Includes Foot pedal, Adjustable feet, Alarm
Product Line ProfiPremiumLine
Defrost Automatic
Lid Single solid door
Model GGPv 6590
Dimensions (D x W x H) Interior 65 x 51 x 155 cm
Dimensions (L x W x H) Exterior 83 x 70 x 212 cm
Access Security Key Lock
Data Outputs RS 485 Serial Bus Interface
Amperage 1.5 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 250 w
Energy Usage 3.190 kWh / 24 hr.
Refrigerant R 600a
Shipping Weight (Metric) 134 kg
Weight (Metric) 118 kg
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado