Learn More
Sartorius Stedim Biotech™ Germination Test Paper, Grade 194
This smooth dark blue paper grade satisfies the requirements for the determination of germination capability according to ISTA (International Seed Testing Association) and is ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms.
Brand: Sartorius Stedim Biotech™ FT-2-383-200350
Additional Details : Weight : 3.01000kg
Description
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Ideal for ensuring optimal moisture content for diverse types of seeds and germination forms
- pH range between 6.0 and 7.5
- Wet strengthened
- Structure prevents fine seed roots from growing through the paper
Specifications
430 g/m2 | |
Sheet | |
194 | |
0.68 mm |
Dark blue | |
Cotton Linters, Refined Pulp | |
100/Pk. | |
200 x 350 mm |